LABELS 2X5 500/RL DO NOT FREEZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABELS 2X5 500/RL DO NOT FREEZE

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMPC047PS5
  • Mfr. Model # MPC047PS5
  • UNSPSC # 55121606
  • CATALOGUE PAGE # 2119
  • Shipping Weight 1.43 lbs

Product Details

Cautionary/Fragile Labels. Labels to help identify your products for safe shipment. Printed on 60 lb. coated paper with an acrylic adhesive.

Technical Specs

  • Colour Black, Red
  • Height 2"
  • Legend Do Not Freeze
  • Legend Color Red
  • Width 5"
  • Material Adhesive Coated Paper
  • Item Shipping Label

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list