Skip Content
LABELS 2X5 500/RL ALL CLAIMS MUST B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 2X5 500/RL ALL CLAIMS MUST B

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMPC044PS5
  • Mfr. Model # MPC044PS5
  • UNSPSC # 55121606
  • CATALOGUE PAGE # 2119
  • Shipping Weight 1.43 lbs

Product Details

Cautionary/Fragile Labels. Labels to help identify your products for safe shipment. Printed on 60 lb. coated paper with an acrylic adhesive.

Technical Specs

  • Height 2"
  • Colour Black, Red
  • Item Shipping Label
  • Width 5"
  • Material Adhesive Coated Paper
  • Legend All Claims Must Be Reported In 48 Hours
  • Legend Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list