LABELS 2X3 1000/RL FABRIQUE AU CANA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABELS 2X3 1000/RL FABRIQUE AU CANA

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMPC003PS10
  • Mfr. Model # MPC003PS10
  • UNSPSC # 55121606
  • CATALOGUE PAGE # 2119
  • Shipping Weight 1.86 lbs

Product Details

Cautionary Labels. Labels that will help identify your products and get them there safe and sound.

Technical Specs

  • Height 2"
  • Item Shipping Label
  • Material Adhesive Coated Paper
  • Width 3"
  • Legend Color Black
  • Legend Fabriqué au Canada
  • Colour Black, Red, White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list