Skip Content
LABELS 240 VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 240 VOLTS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY44110
  • Mfr. Model # 44110
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Conduit And Voltage Markers
  • Legend 240 Volts
  • Markers per Card 1
  • Label Type Self-Stick Vinyl
  • Background Color Orange
  • Legend Color Black
  • Character Height 1-7/8"
  • Label Style A
  • Label Size W x H 9" x 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list