Skip Content
LABELS 2.5X5.875 500/RL LIQUIFIED P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 2.5X5.875 500/RL LIQUIFIED P

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCS001PS5
  • Mfr. Model # MCS001PS5
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • Material Adhesive Coated Paper
  • Colour Black, Red, White
  • Item Shipping Label
  • Height 2-1/2"
  • Width 5-7/8"
  • Legend Color Black
  • Legend UN1075 Class 2.1 Danger: Flammable Gas

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list