LABELS 120/208 VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABELS 120/208 VOLTS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY44259
  • Mfr. Model # 44259
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Legend 120/208 Volts
  • Item Conduit And Voltage Markers
  • Markers per Card 4
  • Label Type Self-Stick Vinyl
  • Legend Color Black
  • Character Height 7/8"
  • Background Color Orange
  • Label Size W x H 4-1/2" x 1-1/8"
  • Label Style B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list