LABELS 1.765X0.335 100FT/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABELS 1.765X0.335 100FT/RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPSPT187-175YL
  • Mfr. Model # PSPT-187-175-YL
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Colour Yellow
  • For Use With TLS 2200(R)
  • Material Polyolefin
  • Item Label
  • Temp. Range -40 Degrees to 267 Degrees F
  • Width 1-13/17"
  • Labels per Roll 100
  • Legend Blank
  • Min. Wire Size 18 AWG
  • Shrink Ratio 3:1
  • Standards UL, MIL-STD-202, SAE-AS-81531, SAE-DTL-23053/5 Class 1, RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Max. Wire Size 12 AWG
  • Height 21/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list