LABELS 1.5IN FOR BMP71 WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABELS 1.5IN FOR BMP71 WHITE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYM7145-422
  • Mfr. Model # M71-45-422
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With Mfr. No. BMP71, M71-R6000
  • Item Label Cartridge
  • Colour White
  • Temp. Range -40 Degrees to 212 Degrees F
  • Adhesive Yes
  • Legend BLANK
  • Standards RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, CSA Approved, UL Recognized
  • Width 1-1/2"
  • Application Panel ID, Voice/Data ID
  • Length 1-1/2"
  • Label Type Glossy Polyester
  • Labels per Roll 500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list