!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LABELS 1.015X0.335 100FT/RL

LABELS 1.015X0.335 100FT/RL

BRADY

LABELS 1.015X0.335 100FT/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABELS 1.015X0.335 100FT/RL

LABELS 1.015X0.335 100FT/RL

BRADY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDYPSPT187-1WT
  • Mfr. Model # PSPT187-1WT
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Electrical/telecommunication PermaSleeve labels for TLS2200 thermal transfer printer, 1.015 inch by .335 inch, used for wire ID gauge 18-12, R4310 ribbon. Capacitor for Permanent Schedule Retention, Momentary Option, Locking Hasp, Backup Time 100 Hrs, Ope

Technical Specs

  • Item Wire Marker Sleeves
  • Labels per Roll 100
  • Standards ASTM D 2671: ASTM E 162: ASTM E 662: ASTM G 155: MIL-STD-202: SAE-AMS-DTL-23053: SAE-AS-81531: UL Recognized
  • Label Material PermaSleeve
  • Shrink Ratio 3:1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list