Skip Content
LABELS 1.00 X 1.00 X 0.375 250FT/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 1.00 X 1.00 X 0.375 250FT/RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPTL19-427
  • Mfr. Model # PTL19-427
  • UNSPSC # 55121620
  • CATALOGUE PAGE # 1366
  • Shipping Weight 0.15 lbs

Product Details

Electrical/telecommunication self-laminating vinyl labels for TLS2200 thermal transfer printer, 1.0 inch by 1.0 inch, used for wire ID, fiber, R4310 ribbon. Data hold, max. hold functions and low battery indication. Meets IEC651 type 2 requirements. Inclu

Technical Specs

  • For Use With Mfr. No. TLS2200
  • Colour White/Translucent
  • Height 1.000"
  • Item Printer Label
  • Material Self Laminating Vinyl
  • Labels per Roll 250
  • Width 1.000"
  • Legend Blank
  • Standards ASTM D 1000: ASTM D 2979: ASTM G 155: UL Recognized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list