Skip Content
LABELS 1.00 X 1.00 250FT/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 1.00 X 1.00 250FT/RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPTL19-423
  • Mfr. Model # PTL19-423
  • UNSPSC # 55121620
  • CATALOGUE PAGE # 1366
  • Shipping Weight 0.15 lbs

Product Details

Electrical/telecommunication polyester labels for TLS2200 thermal transfer printer, 1.0 inch by 1.0 inch, used for component, R4310 ribbon. AC and DC output. Max/Min function. Includes calibration screwdriver, windscreen, RS232 cable, Windows datalogging

Technical Specs

  • For Use With Mfr. No. TLS2200
  • Colour White
  • Height 1.000"
  • Item Printer Label
  • Width 1.000"
  • Material Polyester
  • Labels per Roll 250
  • Standards ASTM B 117: ASTM D 1000: ASTM D 2979: ASTM G 155: CSA Approved: Halogen Free (DIN VDE 0472 part 815): UL Recognized
  • Legend Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list