Skip Content
LABELS 1.00 X 0.50 500FT/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 1.00 X 0.50 500FT/RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPTL17-423
  • Mfr. Model # PTL17-423
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Mfr. No. TLS2200
  • Colour White
  • Material Polyester
  • Item Label
  • Width 1"
  • Legend Blank
  • Labels per Roll 500
  • Standards AGA, CSA, Halogen Free (DIN VDE 0472/Parts 815), UL, RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Height 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list