Skip Content
LABELS 0.50 X 0.50 500FT/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 0.50 X 0.50 500FT/RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPTL7-423
  • Mfr. Model # PTL7-423
  • UNSPSC # 55121620
  • CATALOGUE PAGE # 1366
  • Shipping Weight 0.1 lbs

Product Details

Electrical/telecommunication polyester labels for TLS2200 thermal transfer printer, .5 inch by .5 inch, used for outlets, R4310 ribbon. One-touch hot keys for cable/wire wraps, patch panels, terminals blocks, fixed length and vertical labels. Includes one

Technical Specs

  • Colour White
  • For Use With TLS 2200(R) Thermal Transfer Portable Printer
  • Height 0.500"
  • Item Label
  • Temp. Range -70 Degrees F - 180 Degrees F
  • Material Polyester
  • Width 0.500"
  • Labels per Roll 500
  • Adhesive Yes
  • Legend Blank
  • Standards ASTM B 117: ASTM D 1000: ASTM D 2979: ASTM G 155: CSA Approved: Halogen Free (DIN VDE 0472 part 815): UL Recognized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list