Skip Content
LABELIZER PLUSB570 REMOV BL/W 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LABELIZER PLUSB570 REMOV BL/W 1/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY64864
  • Mfr. Model # 64864
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour White/Blue
  • For Use With Brady Labelizer Plus(R) and Versaprinter(TM)
  • Length 110'
  • Temp. Range -40 Degrees to 230 Degrees F
  • Item Label Tape Cartridge
  • Label Type Indoor/Outdoor
  • Width 2"
  • Tape Material Removable Standard
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list