Skip Content
LABELIZER PLUS WH/RD 2.25X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELIZER PLUS WH/RD 2.25X90

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142771
  • Mfr. Model # 142771
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.62 lbs

Technical Specs

  • Colour White/Red
  • Length 90 ft.
  • Width 2-1/4"
  • For Use With Labelizer Plus, VersaPrinter
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Standards RoHS Compliant-Pass 2011/65/EU
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list