Skip Content
LABELIZER PLUS BK/YW 2.25X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELIZER PLUS BK/YW 2.25X90

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142748
  • Mfr. Model # 142748
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.58 lbs

Technical Specs

  • Temp. Range -40 Degrees F - 180 Degrees F
  • Colour Yellow/Black
  • Item Label Tape Cartridge
  • For Use With Labelizer Plus, VersaPrinter
  • Length 90 ft.
  • Adhesive Yes
  • Width 2-1/4"
  • Tape Material Vinyl Film
  • Label Type Indoor/Outdoor
  • Metal Detectable No
  • Standards RoHS Compliant-Pass 2011/65/EU

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list