Skip Content
LABELIZER B571 PERM 3X125 BK/WH 1/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LABELIZER B571 PERM 3X125 BK/WH 1/P

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY64923
  • Mfr. Model # 64923
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Black/White
  • Length 125'
  • For Use With Brady Labelizer Plus(R) and Versaprinter(TM)
  • Temp. Range -40 Degrees to 230 Degrees F
  • Item Label Tape Cartridge
  • Label Type Indoor/Outdoor
  • Width 3"
  • Tape Material Permanent Standard
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list