LABEL2X3.5WATER/TEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL2X3.5WATER/TEAR

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FDE280006
  • Mfr. Model # 280006
  • UNSPSC # 14111537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.064 lbs

Technical Specs

  • Height 3-1/2"
  • Item Content Label
  • Material Water and Tear Resistant Paper
  • Width 2"
  • Language English
  • Legend/Background Color Orange
  • Legend Contents
  • Subject Matter Information

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list