Skip Content
LABEL2X3.5VINYL/ADHES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL2X3.5VINYL/ADHES

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FDE282107
  • Mfr. Model # 282107
  • UNSPSC # 14111537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.064 lbs

Technical Specs

  • Item Content Label
  • Material Self-Adhesive Vinyl
  • Height 3-1/2"
  • Width 2"
  • Legend/Background Color Purple
  • Subject Matter Information
  • Legend Contents
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list