Skip Content
LABEL2X3.5VINYL/ADHES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL2X3.5VINYL/ADHES

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FDE282103
  • Mfr. Model # 282103
  • UNSPSC # 14111537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.064 lbs

Technical Specs

  • Material Self-Adhesive Vinyl
  • Height 3-1/2"
  • Item Content Label
  • Legend Contents
  • Legend/Background Color White/Green
  • Language English
  • Width 2"
  • Subject Matter Information

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list