Skip Content
LABEL2X3.5VINYL/ADHES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL2X3.5VINYL/ADHES

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FDE282102
  • Mfr. Model # 282102
  • UNSPSC # 14111537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.064 lbs

Technical Specs

  • Height 3-1/2"
  • Item Content Label
  • Legend Contents
  • Material Vinyl
  • Width 2"
  • Legend/Background Color Blue
  • Background Color White
  • Language English
  • Header Contents
  • Shape Rectangle
  • Subject Matter Information
  • Header Legend Color White
  • Legend Style Text
  • Header Background Color Blue
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list