Skip Content
LABEL2 INWATER/TEAR P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL2 INWATER/TEAR P

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FDE280505
  • Mfr. Model # 280505
  • UNSPSC # 14111537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.064 lbs

Technical Specs

  • Item Content Label
  • Material Water and Tear Resistant Paper
  • Legend/Background Color Mid Green
  • Width 2"
  • Subject Matter Information
  • Language English
  • Legend Contents

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list