LABEL YLW CORE MAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL YLW CORE MAKER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYBM71187175342YL
  • Mfr. Model # BM71-187-175-342YL
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Cartridge Label
  • Colour Yellow
  • For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300
  • Material Polyolefin
  • Temp. Range -67 Degrees to 257 Degrees F
  • Labels per Roll 1000
  • Width 1-13/17"
  • Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Shrink Ratio 3:1
  • Legend Blank
  • Min. Wire Size 12 AWG
  • Max. Wire Size 18 AWG
  • Height 1-13/17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list