!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAT SHRINK TUBE LABEL,POLYOLEFIN

HEAT SHRINK TUBE LABEL,POLYOLEFIN

DYMO

HEAT SHRINK TUBE LABEL,POLYOLEFIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT SHRINK TUBE LABEL,POLYOLEFIN

HEAT SHRINK TUBE LABEL,POLYOLEFIN

DYMO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RHO1868734-1
  • Mfr. Model # 1868734
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.315 lbs

Technical Specs

  • Item Heat Shrink Tube Label
  • Labels per Roll 25
  • Application Industrial
  • Height 2-1/8"
  • Length 1-7/8"
  • Temp. Range Up to 257 Degrees F
  • Legend Blank
  • Background Colour White
  • Metal Detectable No
  • Tape Format Die Cut - Tag
  • Label Maker Product Type Label
  • Label Width 2"
  • Material Polyolefin
  • Colour Black on White
  • Includes 25 Presized Labels
  • Max. Lines of Print 26
  • Width 1-7/8"
  • Standards MIL-STD-202, SAE-DTL-23053/5 Class 1 and 3
  • Legend Colour Black
  • Printer Series Compatibility DYMO XTL
  • Primary Label Application Lean and General Labeling

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list