Skip Content
HEAT SHRINK TUBE LABEL,POLYOLEFIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEAT SHRINK TUBE LABEL,POLYOLEFIN

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO1868809-1
  • Mfr. Model # 1868809
  • UNSPSC # 44102412
  • CATALOGUE PAGE # 1364
  • Shipping Weight 0.105 lbs

Technical Specs

  • For Use With XTL(TM) 300, XTL(TM) 500
  • Colour Black on White
  • Height 1/4"
  • Item Heat Shrink Tube Label
  • Max. Lines of Print 2
  • Material Polyolefin
  • Labels per Roll Variable
  • Temp. Range Up to 257 Degrees F
  • Legend Blank
  • Standards MIL-STD-202, SAE-DTL-23053/5 Class 1 and 3
  • Shrink Ratio 3:1
  • Min. Wire Size 18 AWG
  • Max. Wire Size 12 AWG
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list