HEAT SHRINK TUBE LABEL,POLYOLEFIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAT SHRINK TUBE LABEL,POLYOLEFIN

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO1868810-1
  • Mfr. Model # 1868810
  • UNSPSC # 44102412
  • CATALOGUE PAGE # 1364
  • Shipping Weight 0.126 lbs

Technical Specs

  • Colour Black on White
  • Height 1/2"
  • Item Heat Shrink Tube Label
  • For Use With XTL(TM) 300, XTL(TM) 500
  • Material Polyolefin
  • Max. Lines of Print 4
  • Temp. Range Up to 257 Degrees F
  • Labels per Roll Variable
  • Legend Blank
  • Shrink Ratio 3:1
  • Standards MIL-STD-202, SAE-DTL-23053/5 Class 1 and 3
  • Min. Wire Size 18 AWG
  • Max. Wire Size 8 AWG
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list