Skip Content
FLEXIBLE CABLE WRAP LABEL,NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEXIBLE CABLE WRAP LABEL,NYLON

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO1868806-1
  • Mfr. Model # 1868806
  • UNSPSC # 44102412
  • CATALOGUE PAGE # 1364
  • Shipping Weight 0.121 lbs

Technical Specs

  • Colour Black on White
  • For Use With XTL(TM) 300, XTL(TM) 500
  • Height 1/2"
  • Item Flexible Cable Wrap Label
  • Material Nylon
  • Max. Lines of Print 4
  • Temp. Range -40 Degrees to 140 Degrees F
  • Labels per Roll Variable
  • Min. Wire Size 18 AWG
  • Max. Wire Size 8 AWG
  • Legend Blank
  • Metal Detectable No
  • Standards UL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list