Skip Content
LABEL WITH CLR CVR 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL WITH CLR CVR 25/PK

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM29301
  • Mfr. Model # 29301
  • UNSPSC # 55121618
  • CATALOGUE PAGE # 1996
  • Shipping Weight 0.25 lbs

Product Details

Clear plastic card holders fit in existing card slots. Adhesive labels are designed to fit inside card slot areas on AkroBins and Shelf Bins. Adhesive backed card holder works with bins that do not have card holder slots.

Technical Specs

  • For Use With 30210, 30220, 30224, All ShelfMax(TM) Bins
  • Colour Clear/White
  • Finish Clear Sleeve
  • Material Card Stock, Plastic Sleeve
  • Item Cardstock Holder 25 pk. with Labels
  • Includes (25) Clear Holders, (60) Cards - (20) Cards Per Sheet, (3) Sheets Per Pack
  • Width 3"
  • Length 3"
  • Label Holder Style Pocket
  • Thickness 15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list