Skip Content
LABEL,WHITE,VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL,WHITE,VINYL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY62674
  • Mfr. Model # 62674
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.256 lbs

Technical Specs

  • For Use With TLS2200
  • Width 1.50"
  • Colour White/Clear
  • Item Label
  • Adhesive Yes
  • Temp. Range -40 Degrees F - 175 Degrees F
  • Legend Blank
  • Standards ASTM B 117: ASTM D 1000: ASTM D 2979: ASTM G 155: UL Recognized
  • Metal Detectable No
  • Length 6.00"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list