LABEL,WHITE,VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL,WHITE,VINYL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY62667
  • Mfr. Model # PTL-23-498
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.256 lbs

Technical Specs

  • Colour White
  • Width 4.00"
  • For Use With TLS2200
  • Item Label
  • Temp. Range -40 Degrees F - 175 Degrees F
  • Adhesive Yes
  • Legend Blank
  • Standards ASTM B 117: ASTM D 1000: ASTM D 2979: ASTM G 155: UL Recognized
  • Metal Detectable No
  • Length 1.00"
  • Labels per Roll 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list