Skip Content
LABEL WHITE GLOSSY POLYESTER 4 IN.W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL WHITE GLOSSY POLYESTER 4 IN.W

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY64428
  • Mfr. Model # 64428
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.89 lbs

Technical Specs

  • Colour White
  • For Use With Thermal Benchtop
  • Width 4"
  • Adhesive Permanent
  • Height 1"
  • Item Label
  • Material Glossy Polyester
  • Temp. Range -20 Degrees F - 212 Degrees F
  • Labels per Roll 500
  • Legend Blank
  • Standards ASTM D 1000: ASTM D 2979: UL Recognized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list