Skip Content
LABEL WARNING ARC/SHOCK 2 CAT 5X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL WARNING ARC/SHOCK 2 CAT 5X7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY121089
  • Mfr. Model # 121089
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 1365
  • Shipping Weight 0.1 lbs

Product Details

Catagory 2 WARNING label - Arc flash labels with preprinted hazard categories. Labels come with the hazard category and PPE requirements preprinted. Write-in areas for specifics such as max arc rating, flash protection boundary, etc. B-933 vinyl can be wr

Technical Specs

  • Height 5"
  • Item Warning Hazard Category - 2
  • Material Self-Adhesive Write On Vinyl
  • Width 7"
  • Legend Warning Arc Flash and Shock Hazard, Appropriate PPE Required, Hazard Category -1 Thru 4
  • Legend/Background Color Black/Orange, Black/White
  • Standards 2002 National Electric Code
  • Language English
  • Subject Matter Instruction
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list