Skip Content
LABEL VINYL SELF LAMINATE 250/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL VINYL SELF LAMINATE 250/RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYWML317-292
  • Mfr. Model # WML317-292
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Printer Label
  • Colour White/Translucent
  • For Use With I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers
  • Material Vinyl
  • Max. Lines of Print I.D. PRO: 3, LS2000: 4
  • Width 1/2"
  • Labels per Roll 250
  • Legend Blank
  • Min. Wire Size 10 AWG
  • Standards UL, RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Max. Wire Size 6 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list