LABEL VINYL SELF LAMINATE 250/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL VINYL SELF LAMINATE 250/RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYWML305-292
  • Mfr. Model # WML-305-292
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour White/Translucent
  • For Use With I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers
  • Item Printer Label
  • Material Vinyl
  • Max. Lines of Print I.D. PRO: 3, LS2000: 4
  • Width 1/2"
  • Labels per Roll 250
  • Legend Blank
  • Standards UL, RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Min. Wire Size 22 AWG
  • Max. Wire Size 16 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list