Skip Content
LABEL VINYL CLOTH 500/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL VINYL CLOTH 500/RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYWML305-502
  • Mfr. Model # WML305-502
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour White
  • For Use With I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers
  • Material Vinyl
  • Item Printer Label
  • Max. Lines of Print I.D. PRO: 3, LS2000: 4
  • Width 1/2"
  • Labels per Roll 500
  • Legend Blank
  • Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list