LABEL UNIVERSAL WASTE PAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL UNIVERSAL WASTE PAPER

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZW17PSC
  • Mfr. Model # MHZW17PSC
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.405 lbs

Technical Specs

  • Material Pressure Sensitive Paper
  • Item Hazardous Waste Label
  • Width 3-7/8"
  • Legend Universal Waste Shipper, Address, City, State, Zip, Contents, Accumulation Start Date
  • Height 3-7/8"
  • Legend/Background Color White/Purple
  • Standards D.O.T. (49 CFR Part 172), EPA (40 CFR Part 262.31 - 32)
  • Language English
  • Shape Square
  • Header Universal Waste
  • Background Color White
  • Header Legend Color White
  • Write on Surface Yes
  • Legend Style Text
  • Legend Color Purple
  • Header Background Color Purple
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list