Skip Content
LABEL THERMAL T 4X2IN 3000/RL 8/CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL THERMAL T 4X2IN 3000/RL 8/CS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGTTL4X2
  • Mfr. Model # TTL4X2
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Label Height (In.) 2
  • Labels per Package 24,000
  • Label Width (In.) 2
  • Roll Length (Ft.) 500 ft.
  • Colour White
  • Item Thermal Transfer Label
  • For Use With Printer
  • Package Quantity 24,000
  • Material Paper with Adhesive
  • Temp. Range (F) 5 Degrees F - 45 Degrees F
  • Label Type Thermal Transfer Label
  • Labels per Roll 3000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list