Skip Content
LABEL THERMAL 3INX100YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL THERMAL 3INX100YD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYTHT21-424
  • Mfr. Model # THT21-424
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Colour White
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees to 122 Degrees F
  • Application General and Industrial Identification, Panel Identification and Wire and Cable Marking
  • Standards UL/ CSA/ ROHS
  • Label Type Paper
  • Tape Material Paper
  • Length 300 ft.
  • Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list