Skip Content
LABEL TAPE ROLL,BLUE,12 FT. L,3/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL TAPE ROLL,BLUE,12 FT. L,3/8 I

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NCA3
  • Mfr. Model # 2NCA3
  • UNSPSC # 44102407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour Blue
  • For Use With Mfr. No. 154000, Rhino M1011
  • Max. Lines of Print 1
  • Adhesive Yes
  • Item Label Tape Roll
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl
  • Length 10 ft.
  • Width 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list