LABEL TAPE ROLL,BLACK,12 FT. L,3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL TAPE ROLL,BLACK,12 FT. L,3/8

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NCA4
  • Mfr. Model # 2NCA4
  • UNSPSC # 44102407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Label Tape Roll
  • Colour Black
  • For Use With Mfr. No. 154000, Rhino M1011
  • Max. Lines of Print 1
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl
  • Length 9-3/4 ft.
  • Width 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list