Skip Content
LAMINATED CABLE WRAP LABEL,NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMINATED CABLE WRAP LABEL,NYLON

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO1908557-1
  • Mfr. Model # 1908557
  • UNSPSC # 44102412
  • CATALOGUE PAGE # 1364
  • Shipping Weight 0.595 lbs

Technical Specs

  • Colour White
  • For Use With XTL(TM) 300, XTL(TM) 500
  • Item Laminated Cable Wrap Label
  • Height 2"
  • Material Nylon
  • Max. Lines of Print 22
  • Temp. Range -40 Degrees to 140 Degrees F
  • Width 7/8"
  • Labels per Roll 28
  • Standards UL
  • Legend Blank
  • Metal Detectable No
  • Max. Wire Size 3/0 AWG
  • Min. Wire Size 2 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list