Skip Content
LAMINATED CABLE WRAP LABEL,NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMINATED CABLE WRAP LABEL,NYLON

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO1908553-1
  • Mfr. Model # 1908553
  • UNSPSC # 44102412
  • CATALOGUE PAGE # 1364
  • Shipping Weight 1.036 lbs

Technical Specs

  • Item Laminated Cable Wrap Label
  • For Use With XTL(TM) 300, XTL(TM) 500
  • Colour White
  • Height 1"
  • Material Nylon
  • Max. Lines of Print 9
  • Temp. Range -40 Degrees to 140 Degrees F
  • Legend Blank
  • Width 1-11/16"
  • Labels per Roll 48
  • Standards UL
  • Min. Wire Size 12 AWG
  • Metal Detectable No
  • Max. Wire Size 2 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list