!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABLE WRAP LABEL, LAMINATED, BLANK LEGEND, 8-2/0 GAUGE, XTL 300/500, WHITE, 1-11/16 X 1-1/2 IN, NY

CABLE WRAP LABEL, LAMINATED, BLANK LEGEND, 8-2/0 GAUGE, XTL 300/500, WHITE, 1-11/16 X 1-1/2 IN, NY

DYMO

CABLE WRAP LABEL, LAMINATED, BLANK LEGEND, 8-2/0 GAUGE, XTL 300/500, WHITE, 1-11/16 X 1-1/2 IN, NY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE WRAP LABEL, LAMINATED, BLANK LEGEND, 8-2/0 GAUGE, XTL 300/500, WHITE, 1-11/16 X 1-1/2 IN, NY

CABLE WRAP LABEL, LAMINATED, BLANK LEGEND, 8-2/0 GAUGE, XTL 300/500, WHITE, 1-11/16 X 1-1/2 IN, NY

DYMO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RHO1908556-1
  • Mfr. Model # 1908556
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.661 lbs

Product Details

These 8-2/0 gauge laminated cable wrap labels are white nylon with a blank legend. Designed for use with the XTL300/500 label makers, they produce 34 labels per roll, with five lines of print and a temperature range of -40 to 140 Degrees F, and are 1-11/16 x 1-1/2 inch.

Technical Specs

  • Item Laminated Cable Wrap Label
  • Standards UL
  • Labels per Roll 34

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list