LABEL PRINTER,PLASTIC,BLACK/SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL PRINTER,PLASTIC,BLACK/SILVER

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NHL6
  • Mfr. Model # 4NHL6
  • UNSPSC # 44102405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Colour Black/Silver
  • Item Label Printer
  • Includes USB, Cords, Cables, Software, Instructions and Starter Labels
  • Material Plastic
  • Overall Height 6"
  • Max. Lines of Print 4
  • Overall Length 10-15/16"
  • Overall Width 5-15/16"
  • Standards USPS Approved
  • Printhead Thermal Transfer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list