Skip Content
LABEL PRINTER MINIMARK INDUSTRIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LABEL PRINTER MINIMARK INDUSTRIAL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY52041
  • Mfr. Model # 52041
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.8 lbs

Product Details

MiniMark(TM) industrial printer.

Technical Specs

  • Includes MiniMark(TM) Label Maker, MarkWare(TM) EXPRESS Edition Facility Identification Software (Mfr Model No. 20700X), USB Cable, Quickstart, Power Cord and Cleaning Kit
  • Features PC Compatible, Prints 4" per sec., Continuous and Die Cut Labels, Vinyl, Polyester, Die-Cuts and Self-Laminating Materials, Auto Cutter, (7) Label Materials, (12) Colors
  • Application General and Industrial Labeling, Pipe and Valve Identification, Panel and Enclosure Identification, Bin and Storage Labeling, Lean/5S Labeling
  • Item MiniMark(TM) Industrial Printer
  • Max. Tape Width 4"
  • Printer Series MiniMark Industrial
  • Warranty 5 yr.
  • Printhead Resolution 300 dpi
  • Printer Display None
  • Label Formats Supported Continuous Labels
  • Stand Alone Printing / PC Required PC Required
  • Printer Power Options AC Power
  • Printing Software Compatibility MarkWare(TM)
  • Maximum Print Speed 3.0 in./sec.
  • Color Printing Capability Single Colour
  • Printer Kit Type Label Printer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list