Skip Content
LABEL PORTABLE THERMAL 1X3-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL PORTABLE THERMAL 1X3-1/4IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPTL64-427
  • Mfr. Model # PTL64-427
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Label
  • For Use With TLS 2200(R) and TLS PC Link(TM) Thermal Transfer Portable Printers
  • Colour White/Translucent
  • Temp. Range -40 Degrees to 158 Degrees F
  • Adhesive Yes
  • Width 1"
  • Legend BLANK
  • Standards RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, UL Recognized
  • Application A
  • Length 3-3/8"
  • Label Type Self Laminating Vinyl
  • Labels per Roll 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list