Skip Content
LABEL POLY PERM WH 1/2IN BILNGUL PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL POLY PERM WH 1/2IN BILNGUL PK

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO18483
  • Mfr. Model # 18483
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1363
  • Shipping Weight 0.1 lbs

Product Details

Permanent polyester tape cartridges are used on flat surfaces for equipment, bins, and patch panels. Size 1/2 inch x 18 feet. Colour black on white.

Technical Specs

  • Application Labeling Panels, Blocks, Faceplates, Shelves
  • For Use With Mfr. No. 1734520, 1734519 - Rhino 6000, or 1755749, 1756589 - Rhino 5200 or 1835374 - Rhino 4200
  • Item Label Tape Cartridge
  • Colour Black/White
  • Length 18 ft.
  • Temp. Range -0.4 Degrees F - 194 Degrees F
  • Max. Lines of Print 2
  • Width 1/2"
  • Adhesive Yes
  • Standards OSHA, ANSI and ISO
  • Legend Blank
  • Label Type Flat Surface Polyester
  • Tape Material Polyester
  • Metal Detectable No
  • Indoor / Outdoor Indoor/Outdoor
  • Label Maker Tape Thickness 0.0050"
  • Label Maker Tape Finish Gloss

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list