Skip Content
LABEL PERMANENT METALLIZED 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL PERMANENT METALLIZED 3/8IN

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO18485
  • Mfr. Model # 18485
  • UNSPSC # 55121613
  • CATALOGUE PAGE # 1363
  • Shipping Weight 0.53 lbs

Product Details

Permanent polyester tape cartridges are used on flat surfaces for equipment, bins, and patch panels. Size 3/8 inch x 18 feet. Colour black on metallic Silver.

Technical Specs

  • For Use With Mfr. No. 18144, 18141, 15517, LabelManager 450D, 15603, Rhino 1000, 154000
  • Item Label Tape Cartridge
  • Max. Lines of Print 1
  • Colour Black/Metallic Silver
  • Length 18 ft.
  • Temp. Range -0.4 Degrees F - 248 Degrees F
  • Width 3/8"
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Tape Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list