Skip Content
LABEL PERMANENT METALLIZED 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL PERMANENT METALLIZED 1/2IN

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO18486
  • Mfr. Model # 18486
  • UNSPSC # 55121613
  • CATALOGUE PAGE # 1363
  • Shipping Weight 0.53 lbs

Product Details

Permanent polyester tape cartridges are used on flat surfaces for equipment, bins, and patch panels. Size 1/2 inch x 18 feet. Colour black on metallic silver.

Technical Specs

  • Colour Black/Metallic Silver
  • Item Label Tape Cartridge
  • For Use With Mfr. No. Rhino 6500, Rhino 6000, Rhino 5200, Rhino 5000, Rhino 3000, Rhino 1000
  • Length 18 ft.
  • Max. Lines of Print 2
  • Width 1/2"
  • Temp. Range -0.4 Degrees F - 248 Degrees F
  • Tape Material Polyester
  • Label Type Indoor/Outdoor
  • Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list