Skip Content
LABEL,OXYGEN,4 IN X 4 IN,25 LABELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL,OXYGEN,4 IN X 4 IN,25 LABELS

STRANCO INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33W830
  • Mfr. Model # 33W830
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 4
  • Item Label
  • Legend Oxygen
  • Standards CFR 49, IMDG, IATA, ICAO
  • Width 4
  • Material Vinyl
  • Shape Diamond
  • Header No Header
  • Language English
  • Background Color Yellow
  • Legend Color Black
  • Legend Style Text and Symbol
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list